References
Activate:FOODCARE HIGH LOAD / 400ML
Rubix:169A5367
Manufacturer :1624

Documents
Product details : ACTIVATE 1624 FOODCARE HIGH LOAD 400ML
Foodcare High Load is our extreme pressure food grade grease paste. This product is fully synthetic and non-toxic specifically for use within food and pharmaceutical areas.
Strengths
Extreme pressure grease
NSF H1 registered
NSF H1 registered
Applications
This high performance product is designed for heavy duty chains and open gears, drilling and cutting compounds that require extreme pressure lubricating grease. This product can also be used as an anti-seize and assembly paste.
Technical specifications
Attributes
| Packaging | box of sprays |
|---|---|
| Colour | white |
| Min. temperature | -30 °C |
| Max. temperature | 170 °C |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- In stock: Next day delivery
