ROCOL 15254 FOODLUBE HI-TEMP 2 18KG PFAS FREE
Foodlube® hi-temp 2
See technical informationSee documentsReferences
Rocol:FOODLUBE HI-TEMP 2 18kg
Rubix:160458
Manufacturer :15254
EAN:5024747152544
Documents
Product details : ROCOL 15254 FOODLUBE HI-TEMP 2 18KG PFAS FREE
PFAS Free Foodlube formulationHigh temperature, food grade grease.
A silicone grease fortified with PTFE, suitable for high temperature applications. Designed for the lubrication of all types of slower bearings and sliding surfaces.
Strengths
Good anti-wear properties. Highly resistant to wash off.Ideal for rubbers and plastics. Opaque appearance. Good chemical resistance. Temperature range -20°C to 200°C.
NSF H1 Registered. ISO 21469 Certified. DETEX. HALAL Certified.
Applications
A silicone grease fortified with PTFE, suitable for high temperature applications. Designed for the lubrication of all types of slower bearings and sliding surfaces.
Technical specifications
Attributes
| Packaging | pail |
|---|---|
| Volume | 18000 g |
| Colour | white |
| Base | polyalphaolefin |
| Min. temperature | -20 °C |
| Max. temperature | 200 °C |
| Assortment | foodlube® hi-temp 2 |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 2,327.25 excl. VAT
/ Each
£ 2,792.70 incl. VAT
- Usually arrives within 14 working days

