WD40 44955/135 MULTI-USE FLEXIBLE STRAW 400ML
AEROSOL LUBRICANT WITH FLEXIBLE STRAW
See technical informationReferences
WD-40:44692
Rubix:200A7657
EAN:5032227446885


Product details : WD40 44955/135 MULTI-USE FLEXIBLE STRAW 400ML
All-purpose liquid for displacing moisture, corrosion control, lubrication, cleaning and penetration.
Ability to penetrate the minute grain boundaries on all metals.
Although not essentially a lubricant, WD-40® is regularly used to lubricate all light machinery and electrical equipment.
Protects metal from rust and corrosion, penetrates stuck or jammed parts, displaces moisture and lubricates just about anything.
Great when it comes to cleaning grease, grime and other marks from most surfaces.
Mixture of chemical concentrates suspended in a high-grade petroleum distillate.
Will not affect fabrics, rubbers or plastics.
Working temperature is between -100°F and +500°F.
Ability to penetrate the minute grain boundaries on all metals.
Although not essentially a lubricant, WD-40® is regularly used to lubricate all light machinery and electrical equipment.
Protects metal from rust and corrosion, penetrates stuck or jammed parts, displaces moisture and lubricates just about anything.
Great when it comes to cleaning grease, grime and other marks from most surfaces.
Mixture of chemical concentrates suspended in a high-grade petroleum distillate.
Will not affect fabrics, rubbers or plastics.
Working temperature is between -100°F and +500°F.
Strengths
The Five Basic Functions:
CLEANS: gets under dirt, marks and grease, making it easy to wipe them away. It also dissolves adhesives, allowing the easy removal of labels, tape and stickers.
PROTECTS: metal surfaces with corrosion-resistant ingredients to shield against moisture and other corrosive elements.
LUBRICATES: lubricating ingredients are widely dispersed and hold firmly to all moving parts.
PENETRATES: loosens rust-to-metal bonds and frees stuck, frozen or rusted metal parts.
DISPLACES MOISTURE: Because WD-40® displaces moisture, it quickly dries out electrical systems to eliminate moisture-induced short circuits. (Remember to turn the power off before you spray).
CLEANS: gets under dirt, marks and grease, making it easy to wipe them away. It also dissolves adhesives, allowing the easy removal of labels, tape and stickers.
PROTECTS: metal surfaces with corrosion-resistant ingredients to shield against moisture and other corrosive elements.
LUBRICATES: lubricating ingredients are widely dispersed and hold firmly to all moving parts.
PENETRATES: loosens rust-to-metal bonds and frees stuck, frozen or rusted metal parts.
DISPLACES MOISTURE: Because WD-40® displaces moisture, it quickly dries out electrical systems to eliminate moisture-induced short circuits. (Remember to turn the power off before you spray).
Applications
Thoroughly recommended to clean, preserve and protect all tools.
Supplied as a Flexible Straw Aerosol, it provides access to the most difficult spots that require a precise application.
Flexible 18cm straw can be folded and maintain its shape whilst in use.
Supplied as a Flexible Straw Aerosol, it provides access to the most difficult spots that require a precise application.
Flexible 18cm straw can be folded and maintain its shape whilst in use.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | wd-40 with metal flexible straw 400ml |
| Min. temperature | -73 °C |
| Max. temperature | 260 °C |
Show UNSPSC/ECL@SS
£ 9.59 excl. VAT
/ Each
£ 11.51 incl. VAT
- Usually arrives within 14 working days
