References
Activate:1294
Rubix:219A8972

Product details : ACTIVATE 1294 FOODCARE SILICONE SPRAY 400ML
Foodcare Silicone Spray is part of our food grade lubricant range. Silicone Spray has a precise function; a specifically formulated fully synthetic light lubricant that produces 'dry film' lubrication.
Strengths
This food grade lubricant aerosol is formulated, ensuring the same high standard of compliance and food safety that you expect from our food lubricant range is maintained. Foodcare Silicone Spray is a high-performance food safe lubricant that is particularly effective as an anti-stick agent with a wide temperature range of between -50°C to +200°C.
Applications
This product is suitable for usage on plastics, polymers, conveyors and similar applications that come into indirect or proximity contact with food or its packaging.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | food grade lubricant |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- In stock: Next day delivery
