SPARTEX 895134 DRY PTFE LUBRICANT - 500 ML
Lu-5 dry ptfe lubricant
See technical informationSee documentsReferences
Superseded Ref:862390
Spartex:895134
Rubix:257A4524
EAN:3660338474972
Documents
Product details : SPARTEX 895134 DRY PTFE LUBRICANT - 500 ML
Oil-free lubricant, leaving a dry film of polytetrafluoroethylene (PTFE) lubricant and protector. Highly resistant to acids, chlorinated & fluorinated solvents. Lubricates plastic & metal surfaces.. Very good non-sticking and release agent (resin, polyester, epoxy, elastomer...). Facilitates the cleaning of paint booth walls. High resistance to non-chlorinated or fluorinated acids and solvents. Dry lubrication of plastic and metal surfaces: belts, conveyor belts, machinery equipment, seals, bearings, wires, wire ropes, wire ropes, bolts, nuts, threaded fittings, door hinges, latches, window or drawer slides, slide fasteners, paper, glass.
Strengths
For dry lubrication of plastic or metal surfaces.
Applications
Dry lubricant for those application where the use of an oil or grease is not desirable like safety belts, zippers, window or drawer slides, cilinder locks and paper. Also suitable as release agent.
Technical specifications
Attributes
| Volume | 650 ml |
|---|
Show UNSPSC/ECL@SS
£ 4.47 excl. VAT
/ Each
£ 5.36 incl. VAT
- Usually arrives within 14 working days

