References
Activate:1704
Rubix:219A8969

Product details : ACTIVATE 1704 FOODCARE MOISTURE REPELLENT 400ML
Foodcare Moisture Repellent is a highly tenacious, fully synthetic food grade aerosol.
Strengths
Foodcare Moisture Repellent is a fast-acting moisture repellent for usage on switches and electrical components. This food safe lubricant has a high temperature range of between -40°C to +170°C making it a perfect choice for gear and electrical equipment and components.
This product is NSF H1 registered for use on food production machinery.
Applications
This food safe lubricant is a moisture repellent providing lubrication and protection to prevent and displace moisture. This food grade lubricant spray is most commonly used on electrical components to repel water by leaving a non-evaporative protective film.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 170 °C |
Show UNSPSC/ECL@SS
£ 24.41 excl. VAT
/ Each
£ 29.29 incl. VAT
- In stock: Next day delivery
