RUST-OLEUM 3478 LEAKSEAL FLEXIBLE RUBBER COATING BLACK 500ML
LEAKSEAL®
See technical informationSee documentsReferences
Rust-Oleum:3478
Rubix:210A1087
EAN:8715743019296

Documents
Product details : RUST-OLEUM 3478 LEAKSEAL FLEXIBLE RUBBER COATING BLACK 500ML
Designed to fill and seal leaks and cracks on metal, aluminium, galvanized metal, PVC, concrete, masonry, asphalt/bituminous roofing materials, vinyl siding, fiberglass, and more.
Watertight semi smooth finish. Can be top-coated with latex or oil-based paints.
Overcoatable with various paints.
Applications
For use on metal, aluminum, PVC, concrete, masonry, asphalt roofing materials, etc.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | 10 °C |
| Max. temperature | 32 °C |
Show UNSPSC/ECL@SS
£ 17.41 excl. VAT
/ Each
£ 20.89 incl. VAT
- Delivery usually within ( 2 ) days
