AMBERSIL 32353 HD-SIL RELEASE 500 MLT
Ambersil Amberklene Fe10 Fast Evaporation Solvent Degreaser
See technical informationSee documentsReferences
Ambersil:32353
Rubix:2579825

Documents
Product details : AMBERSIL 32353 HD-SIL RELEASE 500 MLT
A general purpose, heavy duty silicone lubricant, which exhibits excellent anti-stick and slip properties. Particularly effective in mould release and injection moulding operations
Strengths
A fast and effective cleaner/degreaser, Powerful flushing action, rapidly removes contaminants
Evaporates to leave a clean, dry surface Safe for use on ferrous and non-ferrous metals and most plastics
Evaporates to leave a clean, dry surface Safe for use on ferrous and non-ferrous metals and most plastics
Applications
Perfect for use in numerous applications, including injection moulding
Also suitable for use in foam conversion, chutes & conveyors, paper & textile and anywhere that sticking or fusing occurs or causes problems
Also suitable for use in foam conversion, chutes & conveyors, paper & textile and anywhere that sticking or fusing occurs or causes problems
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Pack quantity | aerosol |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
- In stock: Next day delivery
