AMBERSIL FORMULA FIVE - LIGHT DUTY DRY FILM NON-SILICONE RELEASE AGENT
Ambersil Formula Five - Light Duty Dry Film Non-Silicone Release Agent
See technical informationSee documentsReferences
Ambersil:31540
Rubix:2579904



Documents
Product details : AMBERSIL FORMULA FIVE - LIGHT DUTY DRY FILM NON-SILICONE RELEASE AGENT
FORMULA FIVE is a medium duty, dry, non-silicone
mould release agent. It is based on a wax/ester blend and
provides excellent release characteristics for all types of
thermoplastics, some thermosetting plastics and many types
of rubbers
mould release agent. It is based on a wax/ester blend and
provides excellent release characteristics for all types of
thermoplastics, some thermosetting plastics and many types
of rubbers
Strengths
Provides excellent release for all types of thermoplastics, some thermosetting plastics, silicone rubber and many other types of rubber
Improved surface finish
Improved surface finish
Applications
Injection moulding
Compression moulding
Vacuum forming
Compression moulding
Vacuum forming
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Min. temperature | 0 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 19.59 excl. VAT
/ Each
£ 23.51 incl. VAT
- In stock: Next day delivery
