References
Rocol:ULTRAGLIDE SPRAY 400ml
Rubix:162636
Manufacturer :52041
EAN:5024747520411


Documents
Product details : ROCOL 52041 ULTRAGLIDE SPRAY 400ML
Total protection slideway lubricant.
Total protection slideway lubricant.
Strengths
Ideal for machine tools without automatic lubrication systems. Highly tenacious film - resistant to water wash off/protects slides from corrosion. Good lubrication & load carrying properties-reduces wear and prevents 'stick slip'.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x210x215 mm |
| Package weight | 4476 g |
| Volume | 400 ml |
| Pack quantity | aerosol |
| 200 mm | |
| 65 mm |
Show UNSPSC/ECL@SS
£ 44.77 excl. VAT
/ Each
£ 53.72 incl. VAT
- In stock: Next day delivery