AMBERSIL WHITE SPRAY GREASE 500 MLT 31617
Ambersil Spray Grease
See technical informationSee documentsReferences
Ambersil:31617
Rubix:2579879

Documents
Product details : AMBERSIL WHITE SPRAY GREASE 500 MLT 31617
White spray grease is a tenacious and long-lasting white grease for the lubrication of hinges, tracks, runners, and moving parts. Resists water wash-off. Protects against corrosion. Specifically formulated for automotive applications
Strengths
Resists water wash-off
Protects against corrosion
Specifically formulated for automotive applications
Protects against corrosion
Specifically formulated for automotive applications
Applications
Tenacious and long-lasting white grease for the lubrication of hinges, tracks, runners, and moving parts
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Pack quantity | aerosol |
| Type | grease |
| Min. temperature | -10 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 11.23 excl. VAT
/ Each
£ 13.48 incl. VAT
- In stock: Next day delivery
