AMBERSIL FORMULA SIX - MEDIUM DUTY SILICONE RELEASE AGENT 31535
Ambersil Formula Six - Medium Duty Silicone Release Agent
See technical informationSee documentsReferences
Ambersil:31535
Rubix:2579910



Documents
Product details : AMBERSIL FORMULA SIX - MEDIUM DUTY SILICONE RELEASE AGENT 31535
Formula 6 Medium Duty Silicone Release Agent A medium duty, general purpose silicone mould release agent. For all thermoplastics and many types of rubber Improved surface finish, will not build up in the mould Operational up to 200°C Fitted with 360 degree spray system for all angle use
Strengths
A multi-purpose, medium duty, silicone mould release agent
Based on silicones dissolved in a blend of solvents
Formulated for injection moulding, but is also highly effective for use in a wide range of other moulding processes
Based on silicones dissolved in a blend of solvents
Formulated for injection moulding, but is also highly effective for use in a wide range of other moulding processes
Applications
Injection moulding
Compression moulding
Vacuum forming
Compression moulding
Vacuum forming
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | silicone |
| Min. temperature | 0 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 19.07 excl. VAT
/ Each
£ 22.88 incl. VAT
- Usually arrives within 14 working days
