AMBERSIL 33367 DIRECT FOOD CONTACT LUBE FG 3H & H1 400 ML 24 X 6.5 X 6
DIRECT CONTACT FOOD LUBE FG
See technical informationSee documentsReferences
Ambersil:33367-AA
Rubix:239A1268
Manufacturer :33367-AA

Documents
Product details : AMBERSIL 33367 DIRECT FOOD CONTACT LUBE FG 3H & H1 400 ML 24 X 6.5 X 6
AMBERSIL 33367 DIRECT FOOD CONTACT LUBE FG 3H & H1 400 ML 24 X 6.5 X 6.5 CM CLEAR 400ML 3H H1 1
NSF 3H & H1 direct food contact release agent and extremely effective multi-purpose lubricant for use in food processing areas.
Strengths
• Provides long-term, stable lubrication of moving parts.
• NSF registered: 3H and H1
• Non-toxic and zero-odour
• Safe for use in food production areas
• Wide temperature resistance of -10°C to 120°C
• Halal certified
Applications
• Use as an anti-stick release agent to prevent food adhering to surfaces
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | aerosol lubricant food safe |
| Min. temperature | -10 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ Each
£ 19.20 incl. VAT
- Usually arrives within 14 working days
