WD40 44362/NBA FAST RELEASE PENETRANT 400ML
WD-40 Specialist Fast Release Penetrant
See technical informationSee documentsReferences
WD-40:44348
Rubix:2024601
EAN:5032227443488
Documents
Product details : WD40 44362/NBA FAST RELEASE PENETRANT 400ML
WD-40® Specialist® Fast Release Penetrant works quickly to loosen corroded fasteners and stuck parts. Thanks to the capillary action it quickly penetrates into tight crevices, threads and seams to break the bonds that hold stuck parts together. WD-40® Specialist® Fast Release Penetrant also helps to prevent further rust and corrosion.
Strengths
Quickly penetrates and releases rusted or corroded parts
Loosens seized fixings and mechanisms
Lubricates to prevent rust and corrosion
Low surface tension formula
Great for hard to reach places
Loosens seized fixings and mechanisms
Lubricates to prevent rust and corrosion
Low surface tension formula
Great for hard to reach places
Applications
Releasing seized nuts and bolts
Loosening locks and chains
Improving movement on hinges, fastenings and pulleys
Stopping corrosion on bearings, pipes and conveyor belts
Loosening tools
Releasing seized up fixings, screws, taps
Loosening locks and chains
Improving movement on hinges, fastenings and pulleys
Stopping corrosion on bearings, pipes and conveyor belts
Loosening tools
Releasing seized up fixings, screws, taps
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -20 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
- In stock: Next day delivery







