References
Ambersil:30247
Rubix:2579836

Documents
Product details : AMBERSIL MACHINE OIL FG 400 MLT 30247
MACHINE OIL FG is a general purpose lubricant and penetrating oil. An extremely efficient and effective general purpose lubricant for use on food processing equipment where incidental food contact may occur. Based on pharmaceutical grade highly refined white oils. Machine Oil FG exhibits excellent penetrating ability and loosens rust, scale, dirt and corrosion to free parts and fasteners
Strengths
NSF H1 registered (N°137999) meets USDA 1998 H1, to be used as a lubricant with incidental food contact
Formulated using only food grade acceptable components
Does not resinify, allowing longer lubrication intervals
Creates an effective water-repellent film
Prevents corrosion
Lubricates efficiently over a wide temperature range
Extends machine and equipment life
Reduces friction and wear
Contains no silicone
Colourless film
High colour and oxidation stability
Aerosol fitted with a 360O Spray System for all angle use, even upside down
Formulated using only food grade acceptable components
Does not resinify, allowing longer lubrication intervals
Creates an effective water-repellent film
Prevents corrosion
Lubricates efficiently over a wide temperature range
Extends machine and equipment life
Reduces friction and wear
Contains no silicone
Colourless film
High colour and oxidation stability
Aerosol fitted with a 360O Spray System for all angle use, even upside down
Applications
Bakery equipment
Meat + poultry processing + packing equipment
Bottle filling machinery
Stainless steel pumps
Filters
Chain drive belts
Valves
General wipe down lubricant
Pistons
General lubrication during equipment installation
Rollers
Meat + poultry processing + packing equipment
Bottle filling machinery
Stainless steel pumps
Filters
Chain drive belts
Valves
General wipe down lubricant
Pistons
General lubrication during equipment installation
Rollers
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Min. temperature | -18 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- In stock: Next day delivery
