TYGRIS R217 SILICONE LUBRICANT SPRAY 400ML
TYGRIS Silicone Lubricant Spray - R217
See technical informationSee documentsReferences
Tygris:R217
Rubix:2557247

Documents
Product details : TYGRIS R217 SILICONE LUBRICANT SPRAY 400ML
TYGRIS Silicone Spray Lubricant provides clean, low odour, non-staining lubrication for many applications, especially plastic parts and seals.
Strengths
Excellent lubricating properties;
Non-staining and low odour;
Effective on plastic - metal - wood - vinyl - rubber and other surfaces;
Used for mould release in the plastics industry;
An effective surface polish;
Use on seals - slides - bearings - textile equipment etc.;
High temperature stability up to 200°C;
Water repellent
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | silicone lubricant |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 10.84 excl. VAT
/ Each
£ 13.01 incl. VAT
- In stock: Next day delivery
