AMBERSIL CHAIN LUBE FG 400 MLT - PTFE ENHANCED FOOD GRADE
Ambersil PTFE Enhanced Chain Lube
See technical informationSee documentsReferences
Ambersil:30245
Rubix:2579789



Documents
Product details : AMBERSIL CHAIN LUBE FG 400 MLT - PTFE ENHANCED FOOD GRADE
Ambersil Perma-Lock chain lube is a food grade lubricant that has added PTFE that has been formulated using only food grade acceptable components. Based on vegetable oils and PTFE, the high performance, foaming chain and conveyer lube gives you not only protection but affective lubrication where food contact occurs
The colourless and odourless food safe lubricant comes in an aerosol and has a straw attached to make it easier to control and get to the hard to reach areas
The colourless and odourless food safe lubricant comes in an aerosol and has a straw attached to make it easier to control and get to the hard to reach areas
Strengths
Excellent penetration
Non-slip grip
Non-drip foaming action
Resistant to water wash off
Prevents corrosion
PTFE helps reduce friction and wear
Leaves a long lasting film
Non-slip grip
Non-drip foaming action
Resistant to water wash off
Prevents corrosion
PTFE helps reduce friction and wear
Leaves a long lasting film
Applications
Food Industries
Pharmaceutical Industries
Use on pulleys, rollers, open gears, hoists, hinges and forklifts
Pharmaceutical Industries
Use on pulleys, rollers, open gears, hoists, hinges and forklifts
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | oil, ptfe |
| Min. temperature | -15 °C |
| Max. temperature | 175 °C |
Show UNSPSC/ECL@SS
£ 24.10 excl. VAT
/ Each
£ 28.92 incl. VAT
- In stock: Next day delivery
