AMBERSIL AMS4 SILICONE GREASE 400 MLT 31566
Ambersil Silicone Grease Aerosol
See technical informationSee documentsReferences
Ambersil:31566
Rubix:2579779

Documents
Product details : AMBERSIL AMS4 SILICONE GREASE 400 MLT 31566
Sapphire Spray Grease Instant spray grease is a synthetic hydrocarbon based, multi-functional grease Excellent lubricating film provides good load carrying capability Provides good corrosion protection
Strengths
Insulates high voltage parts against leaking or arcing
Waterproofs electronics in damp or humid conditions
Seals against moisture ingress and prevents ice build-up
Meets military and aviation specifications
Preserves rubber against hardening or cracking
Assists assembly of close tolerance components
Waterproofs electronics in damp or humid conditions
Seals against moisture ingress and prevents ice build-up
Meets military and aviation specifications
Preserves rubber against hardening or cracking
Assists assembly of close tolerance components
Applications
Electronics and
Telecommunications
Transport
Aviation
Engineering and
Production
Telecommunications
Transport
Aviation
Engineering and
Production
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | grase |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 21.77 excl. VAT
/ Each
£ 26.12 incl. VAT
- In stock: Next day delivery
