References
Rocol:FOODLUBE SPRAY 300ml
Rubix:162236
Manufacturer :15710
EAN:5024747157105


Documents
Product details : ROCOL 15710 FOOD LUBE SPRAY 300ML
High performance, aerosol propelled food grade spray lubricant.
High performance versatile food grade spray lubricant for all round light lubrication of small bearings, pins, bushes and slides.
Strengths
Long lasting protective film. Good corrosion protection. Temperature range -20ºC to +110ºC.
NSF H1 Registered. ISO 21469 Certified. DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified * May be used as a food safe tapping or cutting fluid.
Applications
High performance versatile food grade spray lubricant for all round light lubrication of small bearings, pins, bushes and slides.
Technical specifications
Attributes
| Logistic Weight | 392 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x210x210 mm |
| Package weight | 4850 g |
| Volume | 300 ml |
| Pack quantity | aerosol |
| Min. temperature | -20 °C |
| Max. temperature | 110 °C |
| 200 mm | |
| 65 mm |
Show UNSPSC/ECL@SS
£ 34.85 excl. VAT
/ Each
£ 41.82 incl. VAT
- In stock: Next day delivery