References
Rocol:TUFGEAR SPRAY 400ml
Rubix:162256
Manufacturer :18105
EAN:5024747181056

Documents
Product details : ROCOL 18105 OPEN GEAR TUFGEAR SPRAY 400ML
Double life, heavy duty, open gear spray.
A high viscosity, heavy duty open gear grease containing a blend of high load carrying solids to provide excellent anti pitting properties.
Strengths
Excellent corrosion resistance to protect in humid, damp and even wet conditions. Outstanding EP performance. Thin film minimizes attraction of dust and dirt. Excellent load carrying capacity. Resistant to water. Temperature range of -10°C to +100°C.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -10 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 49.58 excl. VAT
/ Each
£ 59.50 incl. VAT
- In stock: Next day delivery