ROCOL 34341 SAPPHIRE PRECISION LUBE SPRAY 400ML
Sapphire® precision lube spray
See technical informationSee documentsReferences
Rocol:SAPPHIRE PRECISION LUBE SPRAY 400ml
Rubix:162527
Manufacturer :34341
EAN:5024747343416

Documents
Product details : ROCOL 34341 SAPPHIRE PRECISION LUBE SPRAY 400ML
Ultra high performance universal maintenance lubricant.
An ultra high performance universal maintenance lubricant designed to provide excellent lubrication, penetration and protection in the widest range of applications.
Strengths
PTFE fortified for increased lubrication and reduces friction. Ideal for slides and chains. 360° Valve technology. Outstanding EP performance. Clean non-toxic lubricating film. Temperature range -55 to +250ºC.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -55 °C |
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 35.61 excl. VAT
/ Each
£ 42.73 incl. VAT
- In stock: Next day delivery