References
Sika:11FC BLACK
Rubix:168A8525
Manufacturer :89443

Documents
Product details : SIKA BLK SEALANT 11FCX300ML-BLK
Sikaflex-11 FC is a one-component, gun-grade, adhesive and sealing compound of permanent elasticity. This dual-purpose material is based on a special moisture-cured polyurethane with an accelerated curing time that meets ASTM C920 Type S, Grade NS, Class 12.5 for internal and external applications.
Strengths
Excellent adhesion to all cement-based materials, brick, ceramics, glass, metals, wood, epoxy, polyester and acrylic resin.
Fast cure rate.
Good weathering and water resistance.
Fast cure rate.
Good weathering and water resistance.
Applications
Most common construction materials.
▪ Floor moldings and skirting boards.
▪ Acoustic ceiling tiles.
▪ Metal.
▪ Wood.
▪ Floor moldings and skirting boards.
▪ Acoustic ceiling tiles.
▪ Metal.
▪ Wood.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Colour | black |
| Type | acrylic |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 13.06 excl. VAT
/ Each
£ 15.67 incl. VAT
- Usually arrives within 14 working days
