References
Teroson:MS 9220 BK CR 310ML
Rubix:80287115
Manufacturer :2486102
EAN:4058093022641



Documents
Product details : TEROSON MS 9220 310ML
TEROSON MS 9220 is a solvent- and isocyanate-free silane-modified polymer with exceptional bonding and sealing properties for bonding of various substrates such as stainless steel, aluminium and other metals, plastics, wood and painted surfaces. The skin formation time is 15 min. Use any type of professional dispensing tool with a piston rod for application; e.g. the TEROSON STAKU HAND GUN; best application results are achieved with TEROSON POWERLINE II AIR PRESSURE GUN or TEROSON MULTIPRESS TELESCOPIC AIR PRESSURE GUN.Surface preparation with TEROSON VR 20 recommended.
Strengths
Elastic bonding product with exceptional sealing properties
High positioning tack
High resistance to ageing, weathering and UV light
Salt water-resistant
Spot-weldable before curing
Isocyanate-free
Solvent-free
Applications
Body Repair – Bonding: for all areas where bonding and sealing is required. Silane-modified polymer, skin formation time: 15 min.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | black |
| Type | ms hybrid polymer |
| Min. temperature | -50 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ Each
£ 34.98 incl. VAT
- In stock: Next day delivery