KLINGSPOR 337885 AN400 NET DISC 150 MM GRIT 120 PK50
AN 400 Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:337885
Rubix:416A3550
EAN:4014855302529

Product details : KLINGSPOR 337885 AN400 NET DISC 150 MM GRIT 120 PK50
AN 400 abrasive screen disc, 150 mm grit 120
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | polyester mesh |
| Series | an 400 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- Usually arrives within 14 working days