NORTON 77696088153 HOOK & LOOP FILM 150 X 18 BORE 600 GRIT Q275 PK100
Pro Film - Selfgrip Discs
See technical informationSee documentsReferences
Norton:77696088153
Rubix:271A8968

Documents
Product details : NORTON 77696088153 HOOK & LOOP FILM 150 X 18 BORE 600 GRIT Q275 PK100
The Norton Pro Film (Q275) disc range has been specially designed in line with the latest requirements in end user applications. With a No-Fil® stearate treatment on top of high performance aluminium oxide abrasive, the film backed discs are not only tough and hard wearing, but also reduce clogging and dust build-up in all sanding applications. The super smooth flexible film backing provides a consistent scratch pattern, providing the perfect solution for a flawless finish.
Strengths
Heat-treated aluminium oxide grain for fast material removal and excellent performance on paint, varnish and fillers
Flexible film backing is resistant to tearing and provides a consistent scratch pattern which reduces rework
No-Fil® layer on the abrasive prevents dust build-up during sanding for significantly longer disc life
Self-grip system for quick & easy disc changing, reducing process time
Flexible film backing is resistant to tearing and provides a consistent scratch pattern which reduces rework
No-Fil® layer on the abrasive prevents dust build-up during sanding for significantly longer disc life
Self-grip system for quick & easy disc changing, reducing process time
Applications
Surfacing
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 600 |
| Reaming diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 53.05 excl. VAT
/ Each
£ 63.66 incl. VAT
- In stock: Next day delivery
