KLINGSPOR 360217 AN400 NET STRIP 115 X 230 MM GRIT 80 PK5

AN 400 Retail pack Abrasive screen, self-fastening, waterproof

See technical information
References
Klingspor:360217
Rubix:416A3825
brand logo
Technical specifications
Length115 mm
Width230 mm
Grain80
See all Specifications

Product details : KLINGSPOR 360217 AN400 NET STRIP 115 X 230 MM GRIT 80 PK5


AN 400 Strain mesh, grit 80 115 x 230 mm, retail-packaged with tab

Technical specifications


Attributes
Length115 mm
Width230 mm
Grain80
Applicationconstruction materials
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
  • Usually arrives within 14 working days