Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
3M 62902 UTILITY CLOTH SHEET 314D 230MMX280MM P100
3M 62902 UTILITY CLOTH SHEET 314D 230MMX280MM P100
Sanding sheet 314D
References
3m:
62902
rubix:
268565
manufacturer :
7000060198
ean:
4046719185061
Technical specifications
Length
280
mm
Width
230
mm
Grain
100
Product details
Technical specifications
Product details : 3M 62902 UTILITY CLOTH SHEET 314D 230MMX280MM P100
Our 3M™ linen sanding sheet 314D features a closed layer of aluminium oxide abrasive granules bound to a durable back. The product is suitable for blending, cleaning, finishing outlines, de-burring and rust removal of all metals and paint.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT 63642585189 WET DRY SHEET P400
NORTON SC 60G 230X280 PK50 63642532956
NORTON 63642531789 AO 320G 230X280 PK50
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
NORTON 63642550599 140X115X6 60G BLUE ABRASIVE SPONGE PK20
MIRKA 5415005041 541500504 ABRANET SHEET 70 X 198 MM P400 SINGLE
3M 7000118288 ABRASIVE SHEET 255P/216U 230MM X 280MM P80A 02549 PK50
NORTON 63642574103 BEARTEX GENERAL PURPOSE GREEN SCOURER PAD BOX OF 20
ROEBUCK 866895 STICK-ON ABRASIVE SHEET 70 X 125 MM G100
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
ROEBUCK 886465 WET & DRY PAPER SHEET 230 X 280 MM P220
NORTON SC 220G 230X280 PK50 63642532992
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X40G 63642531776 SINGLE
ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150