SPARTEX 900441660/185-ANCHOR BOLT - 185X16-A4
Anchor bolt option 1, ETA-11/0196
See technical informationReferences
Spartex:900441660/185
Rubix:264A6788
Manufacturer :9004416 60/185
EAN:4043377258052


Technical specifications
| Length | 185 mm |
|---|---|
| Standard | NON-STANDARD |
| Type | anchor bolt option 1 eta-11/0196 |
Product details : SPARTEX 900441660/185-ANCHOR BOLT - 185X16-A4
Heavy duty wedge anchor option 1, ETA-11/0210 A4 16X
Technical specifications
Attributes
| Length | 185 mm |
|---|---|
| Standard | NON-STANDARD |
| Type | anchor bolt option 1 eta-11/0196 |
| Diameter | 16 mm |
| Material/finishing | Stainless Steel A4 |
Show UNSPSC/ECL@SS
£ 233.86 excl. VAT
/ 20 pieces
£ 280.63 incl. VAT
- In stock: Next day delivery