SPARTEX 900448100/165-ANCHOR BOLT - 165X8-A4
Anchor bolt option 1, ETA-11/0196
See technical informationReferences
Spartex:900448100/165
Rubix:264A6790
Manufacturer :900448 100/165
EAN:4043377258076


Technical specifications
| Length | 165 mm |
|---|---|
| Standard | non-standard |
| Type | anchor bolt option 1 eta-11/0196 |
Product details : SPARTEX 900448100/165-ANCHOR BOLT - 165X8-A4
Heavy duty wedge anchor option 1, ETA-11/0212 A4 8X
Technical specifications
Attributes
| Length | 165 mm |
|---|---|
| Standard | non-standard |
| Type | anchor bolt option 1 eta-11/0196 |
| Diameter | 8 mm |
| Material/finishing | stainless steel a4 |
Show UNSPSC/ECL@SS
£ 168.43 excl. VAT
/ 50 pieces
£ 202.12 incl. VAT
- In stock: Next day delivery