Anchor bolt option 1, ETA-11/0196
Length | 90 mm |
---|---|
Standard | art. 9004 |
Type | anchor bolt option 1 eta-11/0196 |
Length | 90 mm |
---|---|
Standard | art. 9004 |
Type | anchor bolt option 1 eta-11/0196 |
Diameter | 10 mm |
Material/finishing | stainless steel a4 |
In stock: Next day delivery