References
Bahco:BP115
Rubix:204A1468
EAN:7314150134991

Documents
Product details : BAHCO BP115 MINI ANGLE HEAD DIE GRINDER
Pneumatic angle die grinder 3+6 mm, 6,3 Bar
Strengths
•Rigid housing covered with insulated rubber grip
Easily accessible air regulator at end of handle
360º swivel connection to avoid hose coiling
Progressive lever mechanism with safety trigger
Includes one 3 mm collet
Easily accessible air regulator at end of handle
360º swivel connection to avoid hose coiling
Progressive lever mechanism with safety trigger
Includes one 3 mm collet
Technical specifications
Attributes
| Logistic Weight | 850 g |
|---|---|
| Disk diameter | 6 mm |
| No-load speed | 20000 rpm |
| Weight | 0.6 kg |
| Air consumption | 113 l/min |
| Power | 164 W |
| No-load consumption | 1.88 l/s |
| Total length | 170 mm |
| Sound level | 79 dB |
| Type | angle die grinder |
| Model | bp115 |
Show UNSPSC/ECL@SS
£ 209.98 excl. VAT
/ Each
£ 251.98 incl. VAT
- Delivery usually within ( 14 ) days
