Air Powered Disc Sander
Disk diameter | 75 mm |
---|---|
No-load speed | 20000 rpm |
Air consumption | 35 l/min |
Packaged dimensions (D x W x H) | 117x188x317 mm |
---|---|
Package weight | 1144 g |
Disk diameter | 75 mm |
No-load speed | 20000 rpm |
Air consumption | 35 l/min |
Power | 745 W |
Diameter | 75 mm |
Total length | 209.6 mm |
Type | Air Powered Disc Sander |
Input diameter (inches) | 3 '' |
Length | 209.6 mm |
Usually arrives within 14 working days