References
CP (Chicago Pneumatic):CP3450-12AA5
Rubix:224A5760
Manufacturer :6151604040
EAN:0015451676018

Product details : CP CP3450-12AA5 5IN ANGLE GRINDER
Productivity - Ergonomics - Innovation
Strengths
1000 working hours between 2 maintenances.
Applications
Foundries, Railways, Shipyards, Oil & Gas, Petrochemicals, Power generation, Mining, Construction, Agricultural machinery, Tire and light mechanical workshops, Tire and heavy mechanical workshops, Body shops,
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x160x105 mm |
|---|---|
| Logistic Weight | 1700 g |
| Packaged dimensions (D x W x H) | 250x160x105 mm |
| Package weight | 2110 g |
| Disk diameter | 125 mm |
| No-load speed | 12000 rpm |
| Weight | 1.7 kg |
| Air consumption | 1020 l/min |
| Power | 810 W |
| No-load consumption | 18.2 l/s |
| Total length | 361 mm |
| Sound level | 95 dB |
| Model | cp 3450-12aa5 |
Show UNSPSC/ECL@SS
£ 736.45 excl. VAT
/ Each
£ 883.74 incl. VAT
- Usually arrives within 14 working days
