GPC 125LTR TIPPER TRUCK TI208B


Turntable Truck

References
gpc industries:TI208B
rubix:201A1616
brand logo
brand logo
Technical specifications
MaterialPolyethylene (Body);Steel (Frame)
Load capacity400 kg
See all Specifications

Product details : GPC 125LTR TIPPER TRUCK TI208B


Strengths

•Unique tipping action - the trucks easily tip when lifted to make it easier to dispense the contents
Large wheels give these units a smooth ride over rough & uneven terrain
The easy to clean polyethylene body is supported by a strong & durable steel frame 
As the unit is tipped, the wheels slide to the middle of the unit, giving you a greater degree of stability when emptying
Locking mechanism keeps the easy clean Polyethylene body from tipping, controlled by an easy release mechanism
Some assembly required

Technical specifications


Attributes
MaterialPolyethylene (Body);Steel (Frame)
Load capacity400 kg
ColourGreen
Show UNSPSC/ECL@SS
£ 344.05 excl. VAT
/ Each
£ 412.86 incl. VAT
  • Delivery usually within ( 6 ) days