Angular Contact Ball Bearing 32.. Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x30x30 mm |
---|---|
Logistic Weight | 49,5 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | 32A |
Cage | Polyamide |
Reference speed | 26000 rpm |
Limit speed | 24000 rpm |
Basic static load, radial - C0r | 4300 N |
Basic dynamic load, radial - Cr | 7610 N |
Sealing | Two metal shields |
Usually arrives within 14 working days