Angular contact ball bearing SNR
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 33.3 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 33.3 mm |
Bearing Clearance | cn |
Series | 5200 |
Cage | polyamide |
Reference speed | 5500 rpm |
Limit speed | 5100 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 49400 N |
Basic dynamic load, radial - Cr | 55500 N |
Sealing | two metal shields |
Usually arrives within 14 working days