NTN - Angular Contact Ball Bearing - 7213B
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 120x120x23 mm |
---|---|
Logistic Weight | 938 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | 7200 |
Material | steel |
Cage | steel |
Angle | 40 ° |
Basic static load, radial - C0r | 52500 N |
Basic dynamic load, radial - Cr | 70500 N |
Sealing | open |
Usually arrives within 14 working days