Angular contact ball bearing NTN 7217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
NTN - Angular Contact Ball Bearing - 7217
See technical informationReferences
NTN:7217
Rubix:205A1081
EAN:4547359445534



Product details : NTN 7217 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x28 mm |
|---|---|
| Logistic Weight | 2120 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 88500 N |
| Basic dynamic load, radial - Cr | 110000 N |
Show UNSPSC/ECL@SS
£ 94.84 excl. VAT
/ Each
£ 113.81 incl. VAT
- Delivery usually within ( 3 ) days
