Tapered roller bearing NSK 33118J, Outer diameter: 150 mm | Inner diameter: 90 mm | Width: 45 mm
Angular contact ball bearing 33
See technical informationReferences
NSK:33118J
Rubix:238A8224
Manufacturer :33118J N
EAN:0029176023415

Product details : NSK HR33118J METRIC TAPER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 3135 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 150 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 299.65 excl. VAT
/ Each
£ 359.58 incl. VAT
- Usually arrives within 14 working days
