Tapered roller bearing Timken 28521-20082, Outer diameter: 92.075 mm | Inner diameter: 75.275 mm | Width: 19.845 mm

Tapered Roller Bearing Cup with Controlled Stand

See technical information

References

Timken:28521-20082
Rubix:106A1790
Manufacturer :100050016
EAN:0053893231242
brand logo

Technical specifications

Inner diameter75.275 mm
Outer diameter92.075 mm
Width19.845 mm
See all Specifications

Product details : TIMKEN 28521-20082 TAPERED ROLLER BEARING CUP


Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.

Strengths

Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues

Applications

Automotive Wheel Ends

Technical specifications


Attributes
Logistics dimensions (L x W x H)19,812x92,202x92,202 mm
Logistic Weight242 g
Packaged dimensions (D x W x H)103,632x103,632x34,544 mm
Package weight242,2 g
Inner diameter75.275 mm
Outer diameter92.075 mm
Width19.845 mm
Bearing Clearancecn
£ 32.22 excl. VAT
/ Each
£ 38.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories