Tapered Roller Bearing Cone
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 165.1 mm |
Width | 36.513 mm |
Logistics dimensions (L x W x H) | 36,513x137,795x137,795 mm |
---|---|
Logistic Weight | 1788 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 107.95 mm |
Outer diameter | 165.1 mm |
Width | 36.513 mm |
Material | Stamped Steel (Cage) |
Basic static load, radial - C0r | 355000 N |
Basic dynamic load, radial - Cr | 226000 N |
Usually arrives within 14 working days