Tapered roller bearing Timken NA24776SW, Outer diameter: 45 mm | Inner diameter: 38.1 mm | Width: 29.367 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:NA24776SW
Rubix:397A6801
Manufacturer :100156005
EAN:0053893209234


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 29.367 mm |
Documents
Product details : TIMKEN NA24776SW-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8x85,8x33,4 mm |
|---|---|
| Package weight | 374,7 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 45 mm |
| Width | 29.367 mm |
| Bearing Clearance | cn |
| Series | 24700 |
| Cage | steel |
| Total bearing width | 29.367 mm |
| Basic dynamic load, radial - Cr | 13200 N |
Show UNSPSC/ECL@SS
£ 119.18 excl. VAT
/ Each
£ 143.02 incl. VAT
- Delivery usually within ( 7 ) days