Tapered roller bearing Timken 31315DF, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 80 mm


Double Row - Face to Face Spacer Assembly

References
timken:31315DF
rubix:397A4910
manufacturer :190034662
ean:0053893365237
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width80 mm
See all Specifications

Product details : TIMKEN 31315DF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight7277,9 g
Inner diameter75 mm
Outer diameter160 mm
Width80 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 465.05 excl. VAT
/ Each
£ 558.06 incl. VAT
  • Usually arrives within 14 working days