Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 39.7 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 39.7 mm |
Reference speed | 5600 rpm |
Limit speed | 4150 rpm |
Basic static load, radial - C0r | 79000 N |
Basic dynamic load, radial - Cr | 82000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days