Angular contact ball bearing Timken 5314 WGBR, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5314 WGBR
Rubix:396A2958
EAN:0087796068124

Product details : TIMKEN 5314WGBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Series | fafnir® (5200/5300/5400) |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 239000 N |
Show UNSPSC/ECL@SS
£ 550.39 excl. VAT
/ Each
£ 660.47 incl. VAT
- Usually arrives within 14 working days
