Angular contact ball bearing INA 3903-2RS, Outer diameter: 30 mm | Inner diameter: 17 mm | Width: 10 mm

Angular contact ball bearing

See technical information

References

INA:3903-2RS
Rubix:100A8869
Manufacturer :0038276580000
EAN:4064328796218
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter30 mm
Width10 mm
See all Specifications

Product details : INA 3903-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 39..-B-2RSR-TVH, double row, seals, plastic cage

Technical specifications


Attributes
Logistic Weight25 g
Inner diameter17 mm
Outer diameter30 mm
Width10 mm
Bearing Clearancecn
Sealingtwo rubber seals
Series39..-b-2rsr-tvh
Limit speed13400 rpm
Basic static load, radial - C0r4100 N
Basic dynamic load, radial - Cr5200 N
£ 31.16 excl. VAT
/ Each
£ 37.39 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories