Angular contact ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | CN |
Series | 73..-B-XL-MP |
Reference speed | 4250 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 155000 N |
Sealing | Open |
Usually arrives within 14 working days