NTN - Angular Contact Ball Bearing - 7314BL1G
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 150x150x35 mm |
---|---|
Logistic Weight | 2970 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | 7300 |
Material | Steel |
Angle | 40 ° |
Basic static load, radial - C0r | 86000 N |
Basic dynamic load, radial - Cr | 127000 N |
Sealing | Open |
Usually arrives within 14 working days