72.. Series Angular Contact Ball Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 42x250x250 mm |
---|---|
Logistic Weight | 8630 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Bearing Clearance | cn |
Series | 72b |
Material | bearing steel |
Cage | brass |
Basic static load, radial - C0r | 212000 N |
Basic dynamic load, radial - Cr | 199000 N |
Sealing | open |
Usually arrives within 14 working days