Precision / Spindle bearing SKF 7216 CD/P4ADBVJ107, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm


Angular Contact Ball Bearing

References
skf:7216 CD/P4ADBVJ107
rubix:242A6992
ean:7316570433067
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
See all Specifications

Product details : SKF 7216CD/P4ADBVJ107 ANG CONTACT


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technical specifications


Attributes
Logistic Weight2915 g
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
MaterialBearing steel
PrecisionP4
SealingOpen
Show UNSPSC/ECL@SS
£ 1,228.75 excl. VAT
/ Each
£ 1,474.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories